Shop STRONG HOLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPAAS-0501DS
- Zoro # G424778735
product price:Â
$
2,475.99
/ea
Key Features
Base Type
Legs
Load Capacity per Drawer
400 lb
Leg Height
3 in
Number of Drawers
5
Cabinet Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPAAS-0501DS
- Zoro #
- G424778735
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Base Type
- Legs
- Load Capacity per Drawer
- 400 lb
- Number of Drawers
- 5
- Cabinet Finish
- Powder Coated
- Includes Dividers
- Yes
- Cabinet Color
- Dark Gray
- Cabinet Storage Components
- Drawers
- Frame Assembled
- Assembled
- Number of Compartments per Drawer
- (1) 6, (1) 9, (3) 1
- Adjustable Dividers
- Yes
- Cabinet Material
- Steel
- Number of Compartments
- 15
- Drawer Access
- Single
- Work Surface Material
- Steel
- Lock Type
- Keyed Alike
- Drawer Handle Type
- Pull
- Includes Keys
- Yes
- Includes
- Divider Kit
Dimensions
- Leg Height
- 3 in
- Overall Depth
- 29 in
- Drawer HxWxD
- (1) 12 x 26 x 26 in, (1) 7 x 26 x 26 in, (1) 8 x 26 x 26 in, (2) 11 x 26 x 26 in
- Drawer Width
- 26 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 60 in
- Overall Width
- 30 in
- Drawer Height
- 7 in, 8 in, 11 in, 12 in
- Drawer Depth
- 26 in
- Drawer Inside Height
- (1) 12 in, (1) 7 in, (1) 8 in, (2) 11 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 7 in, 8 in, 11 in, 12 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (1) 9, (3) 1, Number of Drawers 5, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 15, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.