Modular Drawer Cabinet
- Mfr # S3060-PPAAS-0902DS
- Zoro # G924778754
product price:Â
$
3,818.99
/ea
Key Features
Cabinet Color
Dark Gray
Drawer HxWxD
(2) 4 x 26 x 26 in, (2) 6 x 26 x 26 in, (5) 5 x 26 x 26 in
Drawer Handle Type
Pull
Overall Height
60 in
Overall Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPAAS-0902DS
- Zoro #
- G924778754
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Cabinet Color
- Dark Gray
- Drawer Handle Type
- Pull
- Includes
- Divider Kit
- Cabinet Material
- Steel
- Frame Assembled
- Assembled
- Number of Drawers
- 9
- Load Capacity per Drawer
- 400 lb
- Cabinet Finish
- Powder Coated
- Number of Compartments
- 144
- Lock Type
- Keyed Alike
- Work Surface Material
- Steel
- Drawer Access
- Single
- Includes Keys
- Yes
- Cabinet Storage Components
- Drawers
- Includes Dividers
- Yes
- Base Type
- Legs
- Adjustable Dividers
- Yes
- Number of Compartments per Drawer
- (2) 12, (2) 20, (5) 16
Dimensions
- Drawer HxWxD
- (2) 4 x 26 x 26 in, (2) 6 x 26 x 26 in, (5) 5 x 26 x 26 in
- Overall Height
- 60 in
- Overall Depth
- 29 in
- Drawer Width
- 26 in
- Drawer Height
- 4 in, 5 in, 6 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Drawer Depth
- 26 in
- Leg Height
- 3 in
- Drawer Inside Height
- (2) 4 in, (2) 6 in, (5) 5 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, 6 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 20, (5) 16, Number of Drawers 9, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 144, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.