Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPAAS-1102DS
- Zoro # G624778788
product price:Â
$
4,071.99
/ea
Key Features
Drawer Access
Single
Drawer HxWxD
(1) 9 x 26 x 26 in, (2) 5 x 26 x 26 in, (4) 2 x 26 x 26 in, (4) 4 x 26 x 26 in
Drawer Depth
26 in
Includes Dividers
Yes
Number of Compartments
116
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPAAS-1102DS
- Zoro #
- G624778788
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Drawer Access
- Single
- Includes Dividers
- Yes
- Number of Compartments
- 116
- Number of Drawers
- 11
- Cabinet Color
- Dark Gray
- Cabinet Storage Components
- Drawers
- Lock Type
- Keyed Alike
- Frame Assembled
- Assembled
- Cabinet Finish
- Powder Coated
- Includes Keys
- Yes
- Includes
- Divider Kit
- Drawer Handle Type
- Pull
- Load Capacity per Drawer
- 400 lb
- Work Surface Material
- Steel
- Adjustable Dividers
- Yes
- Cabinet Material
- Steel
- Number of Compartments per Drawer
- (1) 4, (2) 16, (4) 1, (4) 20
- Base Type
- Legs
Dimensions
- Drawer HxWxD
- (1) 9 x 26 x 26 in, (2) 5 x 26 x 26 in, (4) 2 x 26 x 26 in, (4) 4 x 26 x 26 in
- Drawer Depth
- 26 in
- Overall Width
- 30 in
- Overall Height
- 60 in
- Drawer Width
- 26 in
- Drawer Inside Height
- (1) 9 in, (2) 5 in, (4) 2 in, (4) 4 in
- Leg Height
- 3 in
- Drawer Height
- 2 in, 4 in, 5 in, 9 in
- Overall Depth
- 29 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 4 in, 5 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 4, (2) 16, (4) 1, (4) 20, Number of Drawers 11, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 116, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.