Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPAAS-1302DS
- Zoro # G224778737
product price:Â
$
4,430.99
/ea
Key Features
Drawer HxWxD
(1) 7 x 26 x 26 in, (5) 4 x 26 x 26 in, (7) 2 x 26 x 26 in
Adjustable Dividers
Yes
Overall Height
60 in
Drawer Access
Single
Overall Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPAAS-1302DS
- Zoro #
- G224778737
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Adjustable Dividers
- Yes
- Drawer Access
- Single
- Cabinet Finish
- Powder Coated
- Number of Compartments per Drawer
- (1) 9, (5) 20, (7) 1
- Includes
- Divider Kit
- Number of Drawers
- 13
- Base Type
- Legs
- Includes Keys
- Yes
- Load Capacity per Drawer
- 400 lb
- Lock Type
- Keyed Alike
- Work Surface Material
- Steel
- Number of Compartments
- 109
- Includes Dividers
- Yes
- Cabinet Color
- Dark Gray
- Drawer Handle Type
- Pull
- Cabinet Material
- Steel
- Frame Assembled
- Assembled
- Cabinet Storage Components
- Drawers
Dimensions
- Drawer HxWxD
- (1) 7 x 26 x 26 in, (5) 4 x 26 x 26 in, (7) 2 x 26 x 26 in
- Overall Height
- 60 in
- Overall Depth
- 29 in
- Drawer Depth
- 26 in
- Drawer Width
- 26 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Drawer Height
- 2 in, 4 in, 7 in
- Leg Height
- 3 in
- Drawer Inside Height
- (1) 7 in, (5) 4 in, (7) 2 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 4 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 9, (5) 20, (7) 1, Number of Drawers 13, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 109, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.