Modular Drawer Cabinet

  • Mfr # S3060-PPAAS-1401DS
  • Zoro # G524778758
product price: 
$
4,873.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Drawer Handle Type
Pull
Cabinet Color
Dark Gray
Base Type
Legs
Cabinet Finish
Powder Coated
Panel Material Thickness
14 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3060-PPAAS-1401DS
Zoro #
G524778758
UPC #
-
Country of Origin
United States

Dimensions

Panel Material Thickness
14 ga
Drawer HxWxD
(2) 5 x 26 x 26 in, (6) 2 x 26 x 26 in, (6) 3 x 26 x 26 in
Drawer Inside Height
(2) 5 in, (6) 2 in, (6) 3 in
Overall Width
30 in
Drawer Depth
26 in
Overall Height
60 in
Drawer Width
26 in
Overall Depth
29 in
Leg Height
3 in
Drawer Height
2 in, 3 in, 5 in

Details

Item
Modular Drawer Cabinet
Drawer Handle Type
Pull
Cabinet Color
Dark Gray
Base Type
Legs
Cabinet Finish
Powder Coated
Includes Keys
Yes
Work Surface Material
Steel
Number of Compartments per Drawer
(2) 16, (6) 1, (6) 25
Includes
Divider Kit
Adjustable Dividers
Yes
Load Capacity per Drawer
400 lb
Lock Type
Keyed Alike
Cabinet Material
Steel
Number of Drawers
14
Frame Assembled
Assembled
Cabinet Storage Components
Drawers
Drawer Access
Single
Number of Compartments
182
Includes Dividers
Yes

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 16, (6) 1, (6) 25, Number of Drawers 14, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 182, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews