Modular Drawer Cabinet
- Mfr # S3060-PPAAS-1501DS
- Zoro # G524778734
product price:Â
$
5,218.99
/ea
Key Features
Drawer Handle Type
Pull
Drawer HxWxD
(6) 2 x 26 x 26 in, (9) 3 x 26 x 26 in
Adjustable Dividers
Yes
Drawer Width
26 in
Number of Compartments per Drawer
(6) 1, (9) 25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPAAS-1501DS
- Zoro #
- G524778734
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Drawer Handle Type
- Pull
- Adjustable Dividers
- Yes
- Number of Compartments per Drawer
- (6) 1, (9) 25
- Cabinet Storage Components
- Drawers
- Drawer Access
- Single
- Lock Type
- Keyed Alike
- Includes
- Divider Kit
- Includes Keys
- Yes
- Includes Dividers
- Yes
- Frame Assembled
- Assembled
- Cabinet Color
- Dark Gray
- Base Type
- Legs
- Cabinet Material
- Steel
- Work Surface Material
- Steel
- Cabinet Finish
- Powder Coated
- Number of Compartments
- 225
- Number of Drawers
- 15
- Load Capacity per Drawer
- 400 lb
Dimensions
- Drawer HxWxD
- (6) 2 x 26 x 26 in, (9) 3 x 26 x 26 in
- Drawer Width
- 26 in
- Drawer Inside Height
- (6) 2 in, (9) 3 in
- Panel Material Thickness
- 14 ga
- Overall Width
- 30 in
- Drawer Depth
- 26 in
- Leg Height
- 3 in
- Drawer Height
- 2 in, 3 in
- Overall Height
- 60 in
- Overall Depth
- 29 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (6) 1, (9) 25, Number of Drawers 15, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 225, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.