Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPAAS-1502DS
- Zoro # G424778766
product price:Â
$
5,111.99
/ea
Key Features
Cabinet Color
Dark Gray
Drawer HxWxD
(1) 4 x 26 x 26 in, (7) 2 x 26 x 26 in, (7) 3 x 26 x 26 in
Drawer Access
Single
Drawer Handle Type
Pull
Number of Compartments per Drawer
(1) 20, (7) 1, (7) 25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPAAS-1502DS
- Zoro #
- G424778766
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Cabinet Color
- Dark Gray
- Drawer Access
- Single
- Drawer Handle Type
- Pull
- Number of Compartments per Drawer
- (1) 20, (7) 1, (7) 25
- Cabinet Storage Components
- Drawers
- Number of Compartments
- 195
- Includes Dividers
- Yes
- Load Capacity per Drawer
- 400 lb
- Adjustable Dividers
- Yes
- Includes Keys
- Yes
- Frame Assembled
- Assembled
- Base Type
- Legs
- Cabinet Finish
- Powder Coated
- Number of Drawers
- 15
- Cabinet Material
- Steel
- Work Surface Material
- Steel
- Lock Type
- Keyed Alike
- Includes
- Divider Kit
Dimensions
- Drawer HxWxD
- (1) 4 x 26 x 26 in, (7) 2 x 26 x 26 in, (7) 3 x 26 x 26 in
- Overall Width
- 30 in
- Overall Depth
- 29 in
- Drawer Inside Height
- (1) 4 in, (7) 2 in, (7) 3 in
- Drawer Height
- 2 in, 3 in, 4 in
- Leg Height
- 3 in
- Drawer Width
- 26 in
- Overall Height
- 60 in
- Drawer Depth
- 26 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (7) 1, (7) 25, Number of Drawers 15, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 195, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.