Modular Drawer Cabinet

  • Mfr # S3060-PPAAS-1701DS
  • Zoro # G124778738
product price: 
$
4,920.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Compartments per Drawer
(1) 20, (1) 25, (15) 1
Overall Height
60 in
Drawer HxWxD
(1) 3 x 26 x 26 in, (1) 4 x 26 x 26 in, (15) 2 x 26 x 26 in
Cabinet Color
Dark Gray
Drawer Access
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S3060-PPAAS-1701DS
Zoro #
G124778738
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Drawer HxWxD
(1) 3 x 26 x 26 in, (1) 4 x 26 x 26 in, (15) 2 x 26 x 26 in
Overall Width
30 in
Drawer Depth
26 in
Drawer Height
2 in, 3 in, 4 in
Leg Height
3 in
Overall Depth
29 in
Drawer Inside Height
(1) 3 in, (1) 4 in, (15) 2 in
Panel Material Thickness
14 ga
Drawer Width
26 in

Details

Item
Modular Drawer Cabinet
Number of Compartments per Drawer
(1) 20, (1) 25, (15) 1
Cabinet Color
Dark Gray
Drawer Access
Single
Number of Drawers
17
Lock Type
Keyed Alike
Frame Assembled
Assembled
Cabinet Material
Steel
Adjustable Dividers
Yes
Load Capacity per Drawer
400 lb
Includes Keys
Yes
Drawer Handle Type
Pull
Work Surface Material
Steel
Number of Compartments
45
Cabinet Finish
Powder Coated
Cabinet Storage Components
Drawers
Includes
Divider Kit
Includes Dividers
Yes
Base Type
Legs

Description

Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (1) 25, (15) 1, Number of Drawers 17, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 45, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.