Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPAAS-1801DS
- Zoro # G124778745
product price:Â
$
4,932.99
/ea
Key Features
Load Capacity per Drawer
400 lb
Drawer Height
2 in
Overall Width
30 in
Lock Type
Keyed Alike
Drawer HxWxD
(18) 2 x 26 x 26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S3060-PPAAS-1801DS
- Zoro #
- G124778745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drawer Height
- 2 in
- Overall Width
- 30 in
- Drawer HxWxD
- (18) 2 x 26 x 26 in
- Drawer Depth
- 26 in
- Drawer Width
- 26 in
- Overall Depth
- 29 in
- Overall Height
- 60 in
- Drawer Inside Height
- (18) 2 in
- Leg Height
- 3 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers No, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, Includes Dividers Yes, Number of Compartments per Drawer (18) 1, Number of Drawers 18, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Alike, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 0, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.