Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-0803FS
- Zoro # G324784140
product price:Â
$
3,466.99
/ea
Key Features
Overall Load Capacity
7,700 lb
Overall Height
60 in
Panel Material Thickness
14 ga
Work Surface Material
Steel
Number of Compartments
107
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-0803FS
- Zoro #
- G324784140
- UPC #
- -
- Country of Origin
- United States
- Overall Load Capacity
- 7,700 lb
- Work Surface Material
- Steel
- Item
- Modular Drawer Cabinet
- Number of Compartments
- 107
- Includes
- Divider Kit, Kick Plate
- Adjustable Dividers
- Yes
- Drawer Access
- Single
- Cabinet Material
- Steel
- Includes Dividers
- Yes
- Number of Drawers
- 8
- Cabinet Finish
- Powder Coated
- Drawer Handle Type
- Pull
- Frame Assembled
- Assembled
- Base Type
- Legs
- Number of Compartments per Drawer
- (3) 9, (5) 16
- Cabinet Color
- Dark Gray
- Load Capacity per Drawer
- 400 lb
- Includes Keys
- Yes
- Lock Type
- Keyed Different
- Cabinet Storage Components
- Drawers
Dimensions
- Overall Height
- 60 in
- Panel Material Thickness
- 14 ga
- Drawer HxWxD
- (3) 7 x 26 x 26 in, (5) 5 x 26 x 26 in
- Drawer Width
- 26 in
- Overall Depth
- 29 in
- Drawer Depth
- 26 in
- Drawer Inside Height
- (3) 7 in, (5) 5 in
- Drawer Height
- 5 in, 7 in
- Leg Height
- 3 in
- Overall Width
- 30 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 9, (5) 16, Number of Drawers 8, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 107, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.