Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-0903FS
- Zoro # G624789418
product price:
$
3,811.99
/ea
Key Features
Number of Compartments per Drawer
(3) 16, (3) 25, (3) 9
Number of Compartments
150
Drawer Inside Height
(3) 3 in, (3) 5 in, (3) 7 in
Adjustable Dividers
Yes
Includes
Divider Kit, Kick Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-0903FS
- Zoro #
- G624789418
- UPC #
- -
- Country of Origin
- United States
- Number of Compartments per Drawer
- (3) 16, (3) 25, (3) 9
- Number of Compartments
- 150
- Adjustable Dividers
- Yes
- Includes
- Divider Kit, Kick Plate
- Drawer Access
- Single
- Cabinet Finish
- Powder Coated
- Cabinet Storage Components
- Drawers
- Includes Dividers
- Yes
- Number of Drawers
- 9
- Work Surface Material
- Steel
- Includes Keys
- Yes
- Item
- Modular Drawer Cabinet
- Drawer Handle Type
- Pull
- Lock Type
- Keyed Different
- Cabinet Color
- Dark Gray
- Base Type
- Legs
- Overall Load Capacity
- 7,700 lb
- Cabinet Material
- Steel
- Load Capacity per Drawer
- 400 lb
- Frame Assembled
- Assembled
Dimensions
- Drawer Inside Height
- (3) 3 in, (3) 5 in, (3) 7 in
- Leg Height
- 3 in
- Overall Depth
- 29 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 60 in
- Overall Width
- 30 in
- Drawer HxWxD
- (3) 3 x 26 x 26 in, (3) 5 x 26 x 26 in, (3) 7 x 26 x 26 in
- Drawer Width
- 26 in
- Drawer Height
- 3 in, 5 in, 7 in
- Drawer Depth
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 16, (3) 25, (3) 9, Number of Drawers 9, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 150, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.