Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-0904FS
- Zoro # G224784615
product price:Â
$
3,820.99
/ea
Key Features
Drawer Width
26 in
Number of Compartments per Drawer
(1) 6, (3) 20, (5) 16
Cabinet Finish
Powder Coated
Drawer Height
4 in, 5 in, 8 in
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-0904FS
- Zoro #
- G224784615
- UPC #
- -
- Country of Origin
- United States
- Number of Compartments per Drawer
- (1) 6, (3) 20, (5) 16
- Cabinet Finish
- Powder Coated
- Cabinet Material
- Steel
- Adjustable Dividers
- Yes
- Cabinet Color
- Dark Gray
- Drawer Access
- Single
- Number of Compartments
- 146
- Work Surface Material
- Steel
- Number of Drawers
- 9
- Drawer Handle Type
- Pull
- Base Type
- Legs
- Cabinet Storage Components
- Drawers
- Overall Load Capacity
- 7,700 lb
- Frame Assembled
- Assembled
- Includes
- Divider Kit, Kick Plate
- Includes Dividers
- Yes
- Load Capacity per Drawer
- 400 lb
- Lock Type
- Keyed Different
- Item
- Modular Drawer Cabinet
- Includes Keys
- Yes
Dimensions
- Drawer Width
- 26 in
- Drawer Height
- 4 in, 5 in, 8 in
- Overall Height
- 60 in
- Drawer Inside Height
- (1) 8 in, (3) 4 in, (5) 5 in
- Panel Material Thickness
- 14 ga
- Leg Height
- 3 in
- Drawer HxWxD
- (1) 8 x 26 x 26 in, (3) 4 x 26 x 26 in, (5) 5 x 26 x 26 in
- Overall Width
- 30 in
- Overall Depth
- 29 in
- Drawer Depth
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, 8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (3) 20, (5) 16, Number of Drawers 9, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 146, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.