Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-0905FS
- Zoro # G024793206
product price:Â
$
3,806.99
/ea
Key Features
Cabinet Color
Dark Gray
Base Type
Legs
Overall Height
60 in
Drawer Width
26 in
Adjustable Dividers
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-0905FS
- Zoro #
- G024793206
- UPC #
- -
- Country of Origin
- United States
- Cabinet Color
- Dark Gray
- Base Type
- Legs
- Adjustable Dividers
- Yes
- Includes
- Divider Kit, Kick Plate
- Cabinet Material
- Steel
- Includes Keys
- Yes
- Number of Compartments
- 144
- Number of Compartments per Drawer
- (9) 16
- Overall Load Capacity
- 7,700 lb
- Frame Assembled
- Assembled
- Load Capacity per Drawer
- 400 lb
- Work Surface Material
- Steel
- Item
- Modular Drawer Cabinet
- Cabinet Storage Components
- Drawers
- Includes Dividers
- Yes
- Lock Type
- Keyed Different
- Drawer Handle Type
- Pull
- Number of Drawers
- 9
- Drawer Access
- Single
- Cabinet Finish
- Powder Coated
Dimensions
- Overall Height
- 60 in
- Drawer Width
- 26 in
- Overall Width
- 30 in
- Drawer HxWxD
- (9) 5 x 26 x 26 in
- Drawer Depth
- 26 in
- Drawer Inside Height
- (9) 5 in
- Panel Material Thickness
- 14 ga
- Overall Depth
- 29 in
- Leg Height
- 3 in
- Drawer Height
- 5 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 5 in, Includes Dividers Yes, Number of Compartments per Drawer (9) 16, Number of Drawers 9, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 144, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.