Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1001FS
- Zoro # G024787441
product price:Â
$
3,937.99
/ea
Key Features
Drawer Access
Single
Drawer Handle Type
Pull
Lock Type
Keyed Different
Overall Depth
29 in
Overall Load Capacity
7,700 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1001FS
- Zoro #
- G024787441
- UPC #
- -
- Country of Origin
- United States
- Drawer Access
- Single
- Drawer Handle Type
- Pull
- Lock Type
- Keyed Different
- Overall Load Capacity
- 7,700 lb
- Work Surface Material
- Steel
- Includes
- Divider Kit, Kick Plate
- Cabinet Finish
- Powder Coated
- Number of Compartments
- 136
- Load Capacity per Drawer
- 400 lb
- Includes Dividers
- Yes
- Cabinet Material
- Steel
- Adjustable Dividers
- Yes
- Cabinet Color
- Dark Gray
- Item
- Modular Drawer Cabinet
- Includes Keys
- Yes
- Base Type
- Legs
- Number of Drawers
- 10
- Frame Assembled
- Assembled
- Number of Compartments per Drawer
- (1) 4, (1) 9, (2) 1, (3) 16, (3) 25
- Cabinet Storage Components
- Drawers
Dimensions
- Overall Depth
- 29 in
- Leg Height
- 3 in
- Overall Height
- 60 in
- Drawer HxWxD
- (1) 7 x 26 x 26 in, (1) 9 x 26 x 26 in, (2) 2 x 26 x 26 in, (3) 3 x 26 x 26 in, (3) 5 x 26 x 26 in
- Panel Material Thickness
- 14 ga
- Drawer Inside Height
- (1) 7 in, (1) 9 in, (2) 2 in, (3) 3 in, (3) 5 in
- Drawer Depth
- 26 in
- Overall Width
- 30 in
- Drawer Height
- 2 in, 3 in, 5 in, 7 in, 9 in
- Drawer Width
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 4, (1) 9, (2) 1, (3) 16, (3) 25, Number of Drawers 10, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 136
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.