Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1002FS
- Zoro # G324785451
product price:Â
$
3,945.99
/ea
Key Features
Includes
Divider Kit, Kick Plate
Base Type
Legs
Cabinet Color
Dark Gray
Number of Compartments per Drawer
(1) 6, (2) 1, (3) 20, (4) 16
Frame Assembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1002FS
- Zoro #
- G324785451
- UPC #
- -
- Country of Origin
- United States
- Includes
- Divider Kit, Kick Plate
- Base Type
- Legs
- Cabinet Color
- Dark Gray
- Number of Compartments per Drawer
- (1) 6, (2) 1, (3) 20, (4) 16
- Frame Assembled
- Assembled
- Cabinet Material
- Steel
- Number of Compartments
- 130
- Item
- Modular Drawer Cabinet
- Overall Load Capacity
- 7,700 lb
- Adjustable Dividers
- Yes
- Includes Keys
- Yes
- Number of Drawers
- 10
- Cabinet Storage Components
- Drawers
- Lock Type
- Keyed Different
- Drawer Access
- Single
- Load Capacity per Drawer
- 400 lb
- Cabinet Finish
- Powder Coated
- Drawer Handle Type
- Pull
- Includes Dividers
- Yes
- Work Surface Material
- Steel
Dimensions
- Overall Width
- 30 in
- Drawer Width
- 26 in
- Overall Height
- 60 in
- Drawer Height
- 2 in, 4 in, 5 in, 8 in
- Drawer Inside Height
- (1) 8 in, (2) 2 in, (3) 4 in, (4) 5 in
- Leg Height
- 3 in
- Drawer HxWxD
- (1) 8 x 26 x 26 in, (2) 2 x 26 x 26 in, (3) 4 x 26 x 26 in, (4) 5 x 26 x 26 in
- Drawer Depth
- 26 in
- Overall Depth
- 29 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 4 in, 5 in, 8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 6, (2) 1, (3) 20, (4) 16, Number of Drawers 10, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 130, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.