Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1003DS
- Zoro # G924789897
product price:Â
$
4,167.99
/ea
Key Features
Overall Height
60 in
Overall Width
30 in
Overall Load Capacity
7,700 lb
Overall Depth
29 in
Cabinet Storage Components
Drawers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1003DS
- Zoro #
- G924789897
- UPC #
- -
- Country of Origin
- United States
- Overall Load Capacity
- 7,700 lb
- Cabinet Storage Components
- Drawers
- Number of Compartments
- 184
- Includes
- Divider Kit, Kick Plate
- Lock Type
- Keyed Different
- Work Surface Material
- Steel
- Drawer Access
- Single
- Number of Compartments per Drawer
- (4) 16, (6) 20
- Base Type
- Legs
- Includes Keys
- Yes
- Cabinet Color
- Dark Gray
- Drawer Handle Type
- Pull
- Load Capacity per Drawer
- 400 lb
- Number of Drawers
- 10
- Adjustable Dividers
- Yes
- Item
- Modular Drawer Cabinet
- Frame Assembled
- Assembled
- Cabinet Finish
- Powder Coated
- Includes Dividers
- Yes
- Cabinet Material
- Steel
Dimensions
- Overall Height
- 60 in
- Overall Width
- 30 in
- Overall Depth
- 29 in
- Drawer Depth
- 26 in
- Drawer Width
- 26 in
- Drawer Inside Height
- (4) 5 in, (6) 4 in
- Leg Height
- 3 in
- Drawer HxWxD
- (4) 5 x 26 x 26 in, (6) 4 x 26 x 26 in
- Drawer Height
- 4 in, 5 in
- Panel Material Thickness
- 14 ga
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (4) 16, (6) 20, Number of Drawers 10, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 184, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.