Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1003FS
- Zoro # G324786212
product price:Â
$
4,167.99
/ea
Key Features
Drawer Handle Type
Pull
Leg Height
3 in
Includes
Divider Kit, Kick Plate
Drawer Width
26 in
Number of Drawers
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1003FS
- Zoro #
- G324786212
- UPC #
- -
- Country of Origin
- United States
- Drawer Handle Type
- Pull
- Includes
- Divider Kit, Kick Plate
- Number of Drawers
- 10
- Number of Compartments
- 184
- Drawer Access
- Single
- Frame Assembled
- Assembled
- Adjustable Dividers
- Yes
- Number of Compartments per Drawer
- (4) 16, (6) 20
- Lock Type
- Keyed Different
- Work Surface Material
- Steel
- Cabinet Color
- Dark Gray
- Load Capacity per Drawer
- 400 lb
- Overall Load Capacity
- 7,700 lb
- Cabinet Material
- Steel
- Item
- Modular Drawer Cabinet
- Includes Keys
- Yes
- Cabinet Storage Components
- Drawers
- Cabinet Finish
- Powder Coated
- Includes Dividers
- Yes
- Base Type
- Legs
Dimensions
- Leg Height
- 3 in
- Drawer Width
- 26 in
- Drawer Height
- 4 in, 5 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 60 in
- Overall Width
- 30 in
- Drawer Depth
- 26 in
- Drawer HxWxD
- (4) 5 x 26 x 26 in, (6) 4 x 26 x 26 in
- Drawer Inside Height
- (4) 5 in, (6) 4 in
- Overall Depth
- 29 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (4) 16, (6) 20, Number of Drawers 10, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 184, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.