Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1301FS
- Zoro # G424790713
product price:Â
$
4,757.99
/ea
Key Features
Base Type
Legs
Lock Type
Keyed Different
Overall Depth
29 in
Overall Width
30 in
Adjustable Dividers
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1301FS
- Zoro #
- G424790713
- UPC #
- -
- Country of Origin
- United States
- Base Type
- Legs
- Lock Type
- Keyed Different
- Adjustable Dividers
- Yes
- Number of Compartments
- 196
- Drawer Handle Type
- Pull
- Includes Keys
- Yes
- Cabinet Color
- Dark Gray
- Frame Assembled
- Assembled
- Drawer Access
- Single
- Work Surface Material
- Steel
- Includes Dividers
- Yes
- Cabinet Material
- Steel
- Load Capacity per Drawer
- 400 lb
- Cabinet Storage Components
- Drawers
- Number of Drawers
- 13
- Number of Compartments per Drawer
- (1) 16, (4) 1, (4) 20, (4) 25
- Cabinet Finish
- Powder Coated
- Overall Load Capacity
- 7,700 lb
- Includes
- Divider Kit, Kick Plate
- Item
- Modular Drawer Cabinet
Dimensions
- Overall Depth
- 29 in
- Overall Width
- 30 in
- Drawer HxWxD
- (1) 5 x 26 x 26 in, (4) 2 x 26 x 26 in, (4) 3 x 26 x 26 in, (4) 4 x 26 x 26 in
- Panel Material Thickness
- 14 ga
- Overall Height
- 60 in
- Leg Height
- 3 in
- Drawer Inside Height
- (1) 5 in, (4) 2 in, (4) 3 in, (4) 4 in
- Drawer Depth
- 26 in
- Drawer Width
- 26 in
- Drawer Height
- 2 in, 3 in, 4 in, 5 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (4) 1, (4) 20, (4) 25, Number of Drawers 13, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 196
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.