Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPDAS-1601FS
- Zoro # G624791435
product price:Â
$
5,122.99
/ea
Key Features
Number of Compartments
150
Work Surface Material
Steel
Base Type
Legs
Drawer Inside Height
(10) 2 in, (6) 3 in
Drawer Handle Type
Pull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPDAS-1601FS
- Zoro #
- G624791435
- UPC #
- -
- Country of Origin
- United States
- Number of Compartments
- 150
- Work Surface Material
- Steel
- Base Type
- Legs
- Drawer Handle Type
- Pull
- Number of Drawers
- 16
- Drawer Access
- Single
- Cabinet Finish
- Powder Coated
- Includes Keys
- Yes
- Frame Assembled
- Assembled
- Cabinet Color
- Dark Gray
- Cabinet Storage Components
- Drawers
- Adjustable Dividers
- Yes
- Number of Compartments per Drawer
- (10) 1, (6) 25
- Lock Type
- Keyed Different
- Cabinet Material
- Steel
- Item
- Modular Drawer Cabinet
- Includes
- Divider Kit, Kick Plate
- Load Capacity per Drawer
- 400 lb
- Overall Load Capacity
- 7,700 lb
- Includes Dividers
- Yes
Dimensions
- Drawer Inside Height
- (10) 2 in, (6) 3 in
- Overall Depth
- 29 in
- Panel Material Thickness
- 14 ga
- Drawer Width
- 26 in
- Drawer HxWxD
- (10) 2 x 26 x 26 in, (6) 3 x 26 x 26 in
- Overall Width
- 30 in
- Drawer Depth
- 26 in
- Leg Height
- 3 in
- Overall Height
- 60 in
- Drawer Height
- 2 in, 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (10) 1, (6) 25, Number of Drawers 16, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Keyed Different, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 150, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.