Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPRAS-0801DS
- Zoro # G524793157
product price:Â
$
3,706.99
/ea
Key Features
Base Type
Legs
Cabinet Material
Steel
Work Surface Material
Steel
Cabinet Storage Components
Drawers
Number of Drawers
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPRAS-0801DS
- Zoro #
- G524793157
- UPC #
- -
- Country of Origin
- United States
- Base Type
- Legs
- Cabinet Material
- Steel
- Work Surface Material
- Steel
- Cabinet Storage Components
- Drawers
- Number of Drawers
- 8
- Adjustable Dividers
- Yes
- Item
- Modular Drawer Cabinet
- Number of Compartments per Drawer
- (1) 12, (1) 6, (2) 16, (2) 20, (2) 9
- Includes Dividers
- Yes
- Drawer Handle Type
- Pull
- Load Capacity per Drawer
- 400 lb
- Cabinet Finish
- Powder Coated
- Frame Assembled
- Assembled
- Lock Type
- Regulator Lock
- Number of Compartments
- 108
- Drawer Access
- Single
- Includes
- Divider Kit
- Cabinet Color
- Dark Gray
Dimensions
- Overall Depth
- 29 in
- Overall Height
- 60 in
- Drawer Height
- 4 in, 5 in, 6 in, 7 in, 8 in
- Overall Width
- 30 in
- Drawer HxWxD
- (1) 6 x 26 x 26 in, (1) 8 x 26 x 26 in, (2) 4 x 26 x 26 in, (2) 5 x 26 x 26 in, (2) 7 x 26 x 26 in
- Drawer Width
- 26 in
- Drawer Depth
- 26 in
- Leg Height
- 3 in
- Panel Material Thickness
- 14 ga
- Drawer Inside Height
- (1) 6 in, (1) 8 in, (2) 4 in, (2) 5 in, (2) 7 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 4 in, 5 in, 6 in, 7 in, 8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 6, (2) 16, (2) 20, (2) 9, Number of Drawers 8, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 108
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.