Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPRAS-1302DS
- Zoro # G824783636
product price:Â
$
4,658.99
/ea
Key Features
Overall Depth
29 in
Drawer Width
26 in
Adjustable Dividers
Yes
Drawer Height
2 in, 4 in, 7 in
Includes
Divider Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPRAS-1302DS
- Zoro #
- G824783636
- UPC #
- -
- Country of Origin
- United States
- Adjustable Dividers
- Yes
- Includes
- Divider Kit
- Cabinet Finish
- Powder Coated
- Work Surface Material
- Steel
- Frame Assembled
- Assembled
- Drawer Handle Type
- Pull
- Cabinet Material
- Steel
- Number of Drawers
- 13
- Cabinet Storage Components
- Drawers
- Lock Type
- Regulator Lock
- Item
- Modular Drawer Cabinet
- Drawer Access
- Single
- Cabinet Color
- Dark Gray
- Load Capacity per Drawer
- 400 lb
- Number of Compartments per Drawer
- (1) 9, (5) 20, (7) 1
- Includes Dividers
- Yes
- Number of Compartments
- 109
- Base Type
- Legs
Dimensions
- Overall Depth
- 29 in
- Drawer Width
- 26 in
- Drawer Height
- 2 in, 4 in, 7 in
- Overall Width
- 30 in
- Overall Height
- 60 in
- Drawer HxWxD
- (1) 7 x 26 x 26 in, (5) 4 x 26 x 26 in, (7) 2 x 26 x 26 in
- Drawer Inside Height
- (1) 7 in, (5) 4 in, (7) 2 in
- Panel Material Thickness
- 14 ga
- Leg Height
- 3 in
- Drawer Depth
- 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 4 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 9, (5) 20, (7) 1, Number of Drawers 13, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 109, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.