Modular Drawer Cabinet
- Mfr # S3060-PPRAS-1401DS
- Zoro # G524793454
product price:Â
$
5,100.99
/ea
Key Features
Frame Assembled
Assembled
Drawer Width
26 in
Cabinet Material
Steel
Drawer Depth
26 in
Number of Compartments
182
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPRAS-1401DS
- Zoro #
- G524793454
- UPC #
- -
- Country of Origin
- United States
- Frame Assembled
- Assembled
- Cabinet Material
- Steel
- Number of Compartments
- 182
- Lock Type
- Regulator Lock
- Includes
- Divider Kit
- Drawer Access
- Single
- Cabinet Color
- Dark Gray
- Adjustable Dividers
- Yes
- Drawer Handle Type
- Pull
- Base Type
- Legs
- Number of Drawers
- 14
- Work Surface Material
- Steel
- Load Capacity per Drawer
- 400 lb
- Includes Dividers
- Yes
- Item
- Modular Drawer Cabinet
- Cabinet Finish
- Powder Coated
- Cabinet Storage Components
- Drawers
- Number of Compartments per Drawer
- (2) 16, (6) 1, (6) 25
Dimensions
- Drawer Width
- 26 in
- Drawer Depth
- 26 in
- Drawer HxWxD
- (2) 5 x 26 x 26 in, (6) 2 x 26 x 26 in, (6) 3 x 26 x 26 in
- Drawer Inside Height
- (2) 5 in, (6) 2 in, (6) 3 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Leg Height
- 3 in
- Overall Depth
- 29 in
- Overall Height
- 60 in
- Drawer Height
- 2 in, 3 in, 5 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 16, (6) 1, (6) 25, Number of Drawers 14, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 182, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.