Modular Drawer Cabinet
- Mfr # S3060-PPRAS-1502DS
- Zoro # G224787029
product price:Â
$
5,339.99
/ea
Key Features
Base Type
Legs
Number of Compartments per Drawer
(1) 20, (7) 1, (7) 25
Drawer HxWxD
(1) 4 x 26 x 26 in, (7) 2 x 26 x 26 in, (7) 3 x 26 x 26 in
Overall Width
30 in
Panel Material Thickness
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPRAS-1502DS
- Zoro #
- G224787029
- UPC #
- -
- Country of Origin
- United States
- Base Type
- Legs
- Number of Compartments per Drawer
- (1) 20, (7) 1, (7) 25
- Cabinet Color
- Dark Gray
- Drawer Access
- Single
- Adjustable Dividers
- Yes
- Cabinet Material
- Steel
- Lock Type
- Regulator Lock
- Number of Drawers
- 15
- Work Surface Material
- Steel
- Cabinet Finish
- Powder Coated
- Cabinet Storage Components
- Drawers
- Frame Assembled
- Assembled
- Item
- Modular Drawer Cabinet
- Number of Compartments
- 195
- Includes
- Divider Kit
- Load Capacity per Drawer
- 400 lb
- Includes Dividers
- Yes
- Drawer Handle Type
- Pull
Dimensions
- Drawer HxWxD
- (1) 4 x 26 x 26 in, (7) 2 x 26 x 26 in, (7) 3 x 26 x 26 in
- Overall Width
- 30 in
- Panel Material Thickness
- 14 ga
- Drawer Inside Height
- (1) 4 in, (7) 2 in, (7) 3 in
- Drawer Depth
- 26 in
- Drawer Width
- 26 in
- Drawer Height
- 2 in, 3 in, 4 in
- Overall Height
- 60 in
- Overall Depth
- 29 in
- Leg Height
- 3 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (7) 1, (7) 25, Number of Drawers 15, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 195, Cabinet Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.