Shop STRONG HOLD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet
- Mfr # S3060-PPRAS-1601DS
- Zoro # G924785769
product price:Â
$
5,349.99
/ea
Key Features
Base Type
Legs
Panel Material Thickness
14 ga
Cabinet Color
Dark Gray
Overall Width
30 in
Overall Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3060-PPRAS-1601DS
- Zoro #
- G924785769
- UPC #
- -
- Country of Origin
- United States
- Base Type
- Legs
- Cabinet Color
- Dark Gray
- Cabinet Storage Components
- Drawers
- Cabinet Material
- Steel
- Number of Compartments
- 150
- Item
- Modular Drawer Cabinet
- Load Capacity per Drawer
- 400 lb
- Includes Dividers
- Yes
- Work Surface Material
- Steel
- Includes
- Divider Kit
- Number of Drawers
- 16
- Drawer Access
- Single
- Frame Assembled
- Assembled
- Cabinet Finish
- Powder Coated
- Drawer Handle Type
- Pull
- Number of Compartments per Drawer
- (10) 1, (6) 25
- Lock Type
- Regulator Lock
- Adjustable Dividers
- Yes
Dimensions
- Panel Material Thickness
- 14 ga
- Overall Width
- 30 in
- Overall Depth
- 29 in
- Overall Height
- 60 in
- Drawer Height
- 2 in, 3 in
- Drawer Depth
- 26 in
- Leg Height
- 3 in
- Drawer Width
- 26 in
- Drawer Inside Height
- (10) 2 in, (6) 3 in
- Drawer HxWxD
- (10) 2 x 26 x 26 in, (6) 3 x 26 x 26 in
Description
Modular Drawer Cabinet, Base Type Legs, Adjustable Dividers Yes, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (10) 1, (6) 25, Number of Drawers 16, Overall Depth 29 in, Overall Height 60 in, Overall Width 30 in, Leg Height 3 in, Lock Type Regulator Lock, Method of Construction Welded, Mounting Location Freestanding, Number of Compartments 150, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.