Open Storage Storage Cabinet, 78 in H, 72 in W, 24 in D, Swing, Padlock Hasp, Gray, 0 Shelves
Mfr # 66-240-24
Zoro # G3431611
product price:Â $4,270.00
/eaKey Features
Cabinet Style
Open Storage
Duty Rating
Super Duty
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66-240-24
Zoro #
G3431611
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
24 in
Overall Width
72 in
Cabinet Height Range
Full Height
Leg Height
6 in
Panel Material Thickness
12 ga
Height of Cabinet
78 in
Description
Storage Cabinet, Base Type Legs, Frame Assembled Assembled, Cabinet Storage Components Hanging Hooks, Hanger Type Peg, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Adjustable Hangers No, Number of Hangers 24, Number of Doors 2, Panel Material Thickness 12 ga, Cabinet Color Gray, Cabinet Finish Baked Enamel, Cabinet Material Steel, Door Handle Type Swing, Door Locking Points 3, Door Type Solid, Duty Rating Super Duty, Leg Height 6 in, Leg Material Thickness 7 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.