Zoro Homepage
This item is Discontinued.
Strong Hold Pegboard Cabinet, 48" W, 66" H, Combination Wardrobe/Drawer 45-W-242-7DB-PB

Pegboard Cabinet, 48" W, 66" H, Combination Wardrobe/Drawer (Discontinued)

  • Mfr # 45-W-242-7DB-PB
  • Zoro # G0875285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-W-242-7DB-PB
Zoro #
G0875285
UPC #
-
Country of Origin
United States

Dimensions

Overall Cabinet Height
66"
Overall Cabinet Width
48"
Height of Cabinet
66 in
Overall Cabinet Depth
24"
Depth of Cabinet
24 in
Width of Cabinet
48 in

Details

Includes
(1) Adjustable Wardrobe Shelf with Hanger Rod, (1) Adjustable Shelf, (7) Drawers, Pegboard Doors
Locking Cabinet
Yes
Item
Pegboard Cabinet
Number of Cabinet Shelves
1
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Handle Style
Swing
Cabinet Style
Combination Wardrobe/Drawer
Cabinet Door Type
Standard
Cabinet Color
Dark Gray
Assembled/Unassembled
Assembled

Description

Pegboard Cabinet, Cabinet Color Dark Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.