Zoro Homepage

Room Divider, 24 in W

  • Mfr # IP-2424

  • Zoro # G1951998


product price: $419.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Yellow
Number of Panels
1
Overall Height
24 in
Overall Width
24 in
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP-2424
Zoro #
G1951998
UPC #
810040082054
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
24 in
Overall Depth
2 in
Panel Width
24 in
Panel Height
24 in
Panel Thickness
3/16 in
Frame Material Thickness
12 ga

Details

Color
Yellow
Number of Panels
1
Item
Room Divider
Assembly
Unassembled
Construction
Polycarbonate
Features
Bracket Foot Pads
Frame Material
Steel
ATTRIBUTE8
12 gauge, clearview Polycarbonate
Locking Casters
End Casters Locking
Panel Surface Material
Polycarbonate
Frame Finish
Baked Enamel
Panel Opacity
Transparent
Folding
Not Foldable
Panel Color
Yellow
Frame Color
Yellow

Description

Room Divider, Number of Panels 1, Panel Height 24 in, Panel Width 24 in, Overall Height 24 in, Overall Width 24 in, Panel Thickness 3/16 in, Color Yellow, Polycarbonate Construction, Unassembled, Features Bracket Foot Pads, Frame Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.