Zoro Homepage

Room Divider, 24 in W

  • Mfr # IP-2448

  • Zoro # G1952348


product price: $499.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Yellow
Number of Panels
1
Overall Height
48 in
Overall Depth
2 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP-2448
Zoro #
G1952348
UPC #
810040082061
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
24 in
Overall Depth
2 in
Panel Height
48 in
Panel Width
24 in
Panel Thickness
3/16 in
Frame Material Thickness
12 ga

Details

Color
Yellow
Number of Panels
1
Item
Room Divider
Assembly
Unassembled
Frame Material
Steel
Construction
Polycarbonate
Features
Bracket Foot Pads
ATTRIBUTE8
12 gauge, clearview Polycarbonate
Panel Opacity
Transparent
Frame Finish
Baked Enamel
Frame Color
Yellow
Locking Casters
End Casters Locking
Folding
Not Foldable
Panel Color
Yellow
Panel Surface Material
Polycarbonate

Description

Room Divider, Number of Panels 1, Panel Height 48 in, Panel Width 24 in, Overall Height 48 in, Overall Width 24 in, Panel Thickness 3/16 in, Color Yellow, Polycarbonate Construction, Unassembled, Features Bracket Foot Pads, Frame Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.