Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Divider, 48 in W

  • Mfr # IP-4872

  • Zoro # G1952357


product price: $819.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Color
Yellow
Number of Panels
1
Overall Height
72 in
Overall Depth
2 in
Panel Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP-4872
Zoro #
G1952357
UPC #
810040082092
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
48 in
Overall Depth
2 in
Panel Thickness
3/16 in
Panel Width
48 in
Panel Height
72 in
Frame Material Thickness
12 ga

Details

Color
Yellow
Number of Panels
1
Item
Room Divider
Construction
Polycarbonate
Assembly
Unassembled
Frame Material
Steel
Features
Bracket Foot Pads
ATTRIBUTE8
12 gauge, clearview Polycarbonate
Panel Color
Yellow
Frame Color
Yellow
Folding
Not Foldable
Panel Surface Material
Polycarbonate
Frame Finish
Baked Enamel
Locking Casters
End Casters Locking
Panel Opacity
Transparent

Description

Room Divider, Number of Panels 1, Panel Height 72 in, Panel Width 48 in, Overall Height 72 in, Overall Width 48 in, Panel Thickness 3/16 in, Color Yellow, Polycarbonate Construction, Unassembled, Features Bracket Foot Pads, Frame Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.