Zoro Homepage
This item is Discontinued.
Strong Hold Shipping and Receiving Desk, 28" D X 54" H, 12 ga. Stainless Steel 36" W X 34-SD-AF-TD-280-SS

Shipping and Receiving Desk, 28" D X 54" H, 12 ga. Stainless Steel 36" W X (Discontinued)

  • Mfr # 34-SD-AF-TD-280-SS
  • Zoro # G3431727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-SD-AF-TD-280-SS
Zoro #
G3431727
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Depth
28"
Overall Height
54"

Details

Item
Shipping and Receiving Desk
Material
12 ga. Stainless Steel
Number of Drawers
1
Assembly
All-Welded
Color Top
Dark Gray
Number of Pedestals
0
Includes
Dual Riser Shelf, Writing Surface, (1) Lockable Drawer
Keyboard Shelf
No
Writing Surface Slope
6 Degrees
Color Base
Dark Gray

Description

Shipping and Receiving Desk, Number of Drawers 1, Overall Depth 28 in, Overall Height 54 in, Overall Width 36 in, Writing Surface Slope 6 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.