Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Strong Hold Shop Desk, 36 x 54 x 28 In, Gray 34-SD-AF-TD-280

Shop Desk, 36 x 54 x 28 In, Gray (Discontinued)

  • Mfr # 34-SD-AF-TD-280
  • Zoro # G2358049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-SD-AF-TD-280
Zoro #
G2358049
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Height
54"
Overall Depth
28"

Details

Item
Shipping and Receiving Desk
Color Top
Dark Gray
Material
Steel
Includes
Paper Storage Area, Padlockable Drawer (Padlock Not Included) and Foot Rest at Bottom
Handle
Lockable
Writing Surface Slope
6 Degrees
Color Base
Dark Gray
Assembly
All-Welded
Number of Drawers
1
Number of Pedestals
0
Keyboard Shelf
No
Color
Gray
Pedestal Location
None

Description

Shipping and Receiving Desk, Number of Drawers 1, Overall Depth 28 in, Overall Height 54 in, Overall Width 36 in, Writing Surface Slope 6 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.