This item is Discontinued.

No Product Image Available

This item is Discontinued.

Strong Hold

SlimLine Metal Bins Cabinet, 54Bins, 41inW (Discontinued)

Mfr # 3.57.11-188-54OP
Zoro # G7657075
Country of Origin United States
Category Bin Cabinets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3.57.11-188-54OP
Zoro #
G7657075
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
41 in
Height of Cabinet
95 in
Depth of Cabinet
18 in
Overall Cabinet Depth
18"

Details

Duty Rating
Heavy Duty
Color
Dark Gray
Number of Shelves
8
Item
Bin Cabinet
Material - Cabinets
Steel
Finish
Baked Enamel
Total Number of Door Bins
0
Total Number of Bins
54
Mobile/Stationary
Stationary
Total Number of Drawers
0
Gauge
12
Number of Cabinet Shelves
8
Lock Type
Padlock Hasp
Locking Cabinet
Yes
Bin Cabinet Style
Louvered Panel/Shelving
Total Number of Shelves
8
Number of Door Shelves
0
Cabinet Locking Mechanism
Padlock Hasp
Material
Steel
Bin Cabinet Door Style
Standard
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Heavy Duty
Bins per Cabinet
54
Bins per Door
0
Finish - Cabinets
Baked Enamel
Bin Color
Yellow
Item - Bin Cabinets
Bin Cabinet

Description

Bin Cabinet, Bin Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.