Zoro Homepage
This item is Discontinued.
Strong Hold Steel Pegboard Cabinet, 48" W, 78" H 46-W-244-4DB-PB

Steel Pegboard Cabinet, 48" W, 78" H (Discontinued)

  • Mfr # 46-W-244-4DB-PB
  • Zoro # G3433057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-W-244-4DB-PB
Zoro #
G3433057
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48"
Overall Height
78"
Height of Cabinet
78 in
Width of Cabinet
48 in
Overall Depth
24"
Depth of Cabinet
24 in

Details

Cabinet Style
Combination Wardrobe/Drawer
Material
Steel
Assembled/Unassembled
Assembled
Color
Dark Gray
Number of Drawers
4
Number of Shelves
3
Item
Pegboard Cabinet
Finish
Waterbased Enamel
Includes
(1) Adjustable Wardrobe Shelf with Hanger Rod, (3) Adjustable Shelves, (4) Drawers, Pegboard Doors
Cabinet Door Type
Standard
Number of Cabinet Shelves
3
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Handle Style
Swing
Locking Cabinet
Yes
Casters Included
No

Description

Pegboard Cabinet, Cabinet Color Dark Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.