Storage Cabinet, 75 in H, 60 in W, 24 in D, Swing, Padlock Hasp, Medium Gray, 6 Shelves

  • Mfr # 56-DS-246-L

  • Zoro # G200765355


product price:  $2,234.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
950 lbs
Door Type
Solid
Lock Type
Padlock Hasp
Door Locking Points
3 Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56-DS-246-L
Zoro #
G200765355
UPC #
00810040088643
Country of Origin
United States

Dimensions

Overall Height
75 in
Overall Depth
24 in
Overall Width
60 in
Shelf Material Thickness
14 ga
Shelf WxD
29 1/16 in x 21 1/2 in
Panel Material Thickness
14 ga
Leg Height
3 in
Shelf Depth
21 1/2 in
Shelf Width
29 1/8 in

Details

Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
950 lbs
Door Type
Solid
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
6
Item
Storage Cabinet
Cabinet Material
Steel
Includes
Shelves
Assembled/Unassembled
Assembled
Method of Construction
Welded
Number of Doors
2
Color
Medium Gray
Vertical Shelf Clearance
2 in
Body Panel Type
Solid
Base Type
Legs
Shelf Adjustability
(6) Adjustable
Item - Storage Cabinets
Storage Cabinet
Cabinet Finish
Painted
Shelf Material
Steel
Door Handle Type
Swing

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 950 lb, Lock Type Padlock Hasp, Number of Shelves 6, Overall Depth 24 in, Overall Height 75 in, Overall Width 60 in, Audit Trail Storage None, Cabinet Finish Painted, Number of Doors 2, Panel Material Thickness 14 ga

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.