Shop STRONG HOLD
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Strg Cab, 75"x30"x24", DstGry, 3Shlv
- Mfr # 2.66-1D-243-L
- Zoro # G000765340
product price:Â
$
1,343.99
/ea
Key Features
Shelf Adjustability
(3) Adjustable
Door Type
Solid
Load Capacity per Shelf
1,900 lb
Vertical Shelf Clearance
2 in
Body Panel Type
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.66-1D-243-L
- Zoro #
- G000765340
- UPC #
- 00810040088575
- Country of Origin
- United States
- Item
- Industrial Storage Cabinet
- Shelf Adjustability
- (3) Adjustable
- Door Type
- Solid
- Load Capacity per Shelf
- 1,900 lb
- Vertical Shelf Clearance
- 2 in
- Body Panel Type
- Solid
- Door Locking Points
- 3
- Duty Rating
- Extra-Heavy Duty
- Cabinet Storage Components
- Shelves
- Method of Construction
- Welded
- Audit Trail Storage
- None
- Cabinet Material
- Steel
- Cabinet Finish
- Painted
- Cabinet Color
- Medium Gray
- Door Handle Type
- Swing
- Base Type
- Legs
- Number of Shelves
- 3
- Frame Assembled
- Assembled
- Shelf Material
- Steel
- Number of Doors
- 1
- Lock Type
- Padlock Hasp
Dimensions
- Leg Material Thickness
- 14 ga
- Panel Material Thickness
- 14 ga
- Overall Depth
- 24 in
- Door Material Thickness
- 14 ga
- Leg Height
- 3 in
- Overall Width
- 30 in
- Overall Height
- 75 in
- Shelf Material Thickness
- 14 ga
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlock Hasp, Number of Shelves 3, Overall Depth 24 in, Overall Height 75 in, Overall Width 30 in, Audit Trail Storage None, Cabinet Finish Painted, Number of Doors 1, Panel Material Thickness 14 ga
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.