Strg Cab, 75"x36"x24", DstGry, 6Shlv
- Mfr # 36-DS-246-L
- Zoro # G700765343
product price:Â
$
1,899.99
/ea
Key Features
Door Handle Type
Swing
Method of Construction
Welded
Cabinet Material
Steel
Cabinet Storage Components
Shelves
Vertical Shelf Clearance
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36-DS-246-L
- Zoro #
- G700765343
- UPC #
- 00810040088629
- Country of Origin
- United States
- Item
- Storage Cabinet
- Door Handle Type
- Swing
- Method of Construction
- Welded
- Cabinet Material
- Steel
- Cabinet Storage Components
- Shelves
- Vertical Shelf Clearance
- 2 in
- Audit Trail Storage
- None
- Cabinet Finish
- Painted
- Body Panel Type
- Solid
- Base Type
- Legs
- Door Locking Points
- 3
- Frame Assembled
- Assembled
- Lock Type
- Padlock Hasp
- Number of Doors
- 2
- Cabinet Color
- Medium Gray
- Door Type
- Solid
- Number of Shelves
- 6
- Shelf Material
- Steel
- Load Capacity per Shelf
- 950 lb
- Shelf Adjustability
- (6) Adjustable
- Duty Rating
- Extra-Heavy Duty
Dimensions
- Leg Material Thickness
- 14 ga
- Door Material Thickness
- 14 ga
- Shelf Depth
- 21 1/2 in
- Overall Height
- 75 in
- Overall Depth
- 24 in
- Shelf WxD
- 58 5/16 in x 21 1/2 in
- Leg Height
- 3 in
- Panel Material Thickness
- 14 ga
- Shelf Material Thickness
- 14 ga
- Shelf Width
- 58 3/8 in
- Overall Width
- 36 in
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 950 lb, Lock Type Padlock Hasp, Number of Shelves 6, Overall Depth 24 in, Overall Height 75 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Painted, Number of Doors 2, Panel Material Thickness 14 ga
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.