Wardrobe Locker, 122 in W, 24 in D, 78 in H, (2) Tier, (5) Wide, Dark Gray

  • Mfr # 106-24-2TPL

  • Zoro # G3337656


product price:  $8,015.99
/ea
Item requires special delivery charges. A $670.00 per item surcharge will be applied.

Key Features

Overall Width
122 in
Overall Depth
24 in
Overall Height
78 in
Color
Dark Gray
Opening Height
32 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106-24-2TPL
Zoro #
G3337656
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
122 in
Overall Depth
24 in
Overall Height
78 in
Opening Height
32 3/4 in
Opening Width
21 1/2 in
Opening Depth
21 1/2 in

Details

Color
Dark Gray
Locker Configuration
(2) Tier, (5) Wide
Door Type
Solid
Item
Wardrobe Locker
Legs Included
Yes
Locking System
3-Point Locking System
Lock Type
Padlock Hasp
Locker Handle Type
Swing
Finish
Waterbased Enamel
Hooks per Opening
2
Assembled/Unassembled
Assembled
Locker Door Type
Solid
Number of Openings
10
Locker Material
Steel
Locker Color Family
Grays
Locker Lock Type
Padlock Hasp
Includes
Adjustable Half Width Shelves
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Swing
Hook Type
(2) Hooks
Number of Tiers
2
Locker Color
Gray
Number of Units Wide
5
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Lockers
10
Locker Finish
Enamel

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 5, Door Type Solid, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 78 in, Overall Width 122 in, Handle Type Swing, Includes Adjustable Half Width Shelves, Locker Finish Enamel, Locker Material Steel, Number of Lockers 10, Opening Depth 21 1/2 in, Opening Height 32 3/4 in, Opening Width 21 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.