Wardrobe Locker, 42 in W, 18 in D, 68 in H, (2) Wide, (3) Tier, Dark Gray

  • Mfr # 3.55-18-3TMT

  • Zoro # G3432856


product price:  $2,253.00
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
42 in
Overall Depth
18 in
Overall Height
68 in
Color
Dark Gray
Opening Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3.55-18-3TMT
Zoro #
G3432856
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Depth
18 in
Overall Height
68 in
Opening Height
18 in
Opening Depth
18 in
Opening Width
18 in

Details

Color
Dark Gray
Locker Configuration
(2) Wide, (3) Tier
Door Type
Solid
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Handle Type
Swing
Locker Handle Type
Swing
Number of Openings
6
Locker Configurations
(2) Wide, (3) Tier
Locker Material
Steel
Legs Included
Yes
Finish
Waterbased Enamel
Legs
6"
Material
Steel
Item - Wardrobe Lockers
Wardrobe Locker
Tier
Three
Locker Lock Type
Padlock Hasp
Locker Color Family
Grays
Lock Type
Padlock Hasp
Locker Door Type
Solid
Frame Assembled
Assembled
Audit Trail Storage
None
Locker Finish
Enamel
Number of Units Wide
2
Locker Color
Gray
Number of Tiers
3
Number of Lockers
6

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 2, Door Type Solid, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 68 in, Overall Width 42 in, Handle Type Swing, Locker Finish Enamel, Locker Material Steel, Number of Lockers 6, Opening Depth 18 in, Opening Height 18 in, Opening Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.