Wardrobe Locker, 50 in W, 24 in D, 78 in H, (2) Tier, (2) Wide, Dark Gray

  • Mfr # 46-24-2TPL

  • Zoro # G9871863


product price:  $3,048.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
50 in
Overall Depth
24 in
Overall Height
78 in
Color
Dark Gray
Opening Height
32 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46-24-2TPL
Zoro #
G9871863
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
50 in
Overall Depth
24 in
Overall Height
78 in
Opening Height
32 3/4 in
Opening Width
21 1/2 in
Opening Depth
21 1/2 in

Details

Color
Dark Gray
Locker Configuration
(2) Tier, (2) Wide
Door Type
Solid
Item
Wardrobe Locker
Legs Included
Yes
Handle Type
Swing
Locker Lock Type
Padlock Hasp
Locker Color Family
Grays
Legs
6"
Number of Openings
4
Lock Type
Padlock Hasp
Material
Steel
Hooks per Opening
(2) One Prong Hooks
Finish
Waterbased Enamel
Includes
Adjustable Half Width Shelves
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Locker Handle Type
Swing
Locker Door Type
Solid
Assembled/Unassembled
Assembled
Tier
Two
Hook Type
(2) Single Prong
Locker Color
Gray
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Tiers
2
Locker Finish
Enamel
Number of Lockers
4
Number of Units Wide
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 2, Door Type Solid, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 78 in, Overall Width 50 in, Handle Type Swing, Includes Adjustable Half Width Shelves, Locker Finish Enamel, Locker Material Steel, Number of Lockers 4, Opening Depth 21 1/2 in, Opening Height 32 3/4 in, Opening Width 21 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.