Wardrobe Locker, 74 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray

  • Mfr # 66-18-2TSL

  • Zoro # G3432926


product price:  $5,358.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Width
74 in
Overall Depth
18 in
Overall Height
78 in
Color
Dark Gray
Opening Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66-18-2TSL
Zoro #
G3432926
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
74 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
32 in
Opening Depth
18 in
Opening Width
10 in

Details

Color
Dark Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Material
Steel
Finish
Waterbased Enamel
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Swing
Locker Handle Type
Swing
Tier
Two
Lock Type
Padlock Hasp
Number of Openings
6
Locker Color Family
Grays
Locker Material
Steel
Hooks per Opening
(2) One Prong Hooks
Locker Door Type
Louvered
Locker Lock Type
Padlock Hasp
Legs Included
Yes
Legs
6"
Hook Type
(2) Single Prong
Number of Lockers
12
Number of Tiers
2
Number of Units Wide
3
Frame Assembled
Assembled
Locker Color
Gray
Locker Finish
Enamel
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 74 in, Handle Type Swing, Locker Finish Enamel, Locker Material Steel, Number of Lockers 12, Opening Depth 18 in, Opening Height 32 in, Opening Width 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.