Zoro Homepage
This item is Discontinued.
Strong Hold Work Bench with Maple Top and Bi-Fold Doors, Butcher Block, 72" W, 37" Height 63-361-MT-BFD

Work Bench with Maple Top and Bi-Fold Doors, Butcher Block, 72" W, 37" Height (Discontinued)

  • Mfr # 63-361-MT-BFD
  • Zoro # G3506660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-361-MT-BFD
Zoro #
G3506660
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Depth
36"
Height
37"
Top Thickness
1-3/4"
Overall Height
37 in
Overall Width
72 in
Overall Depth
36 in
Non-Metal Top Thickness
1 3/4 in

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Surface Material
Butcher Block
No. of Drawers
0
No. of Shelves
1
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Bi-Fold
Color
Gray
Gauge
12 ga.
Item
Work Bench with Maple Top and Bi-Fold Doors
Cabinet Workbench Item
Cabinet Workbench
Includes
1 Shelf
Number of Drawers
0
Frame Material
Steel
Assembly
Fully Assembled
Number of Shelves
1
Workbench/Workstation Item
Cabinet Workbench
Included Components
Lower Shelf
Number of Bins
12
Top Material
Butcher Block
Overall Load Capacity
4,800 lb
Door Type
Bi-Folding
Maximum Shelf Load Capacity
1525 lb

Description

Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 2, Number of Drawers 6, Number of Shelves 1, Overall Depth 36 in, Overall Height 37 in, Overall Load Capacity 4,800 lb, Overall Width 72 in, Top Metal Material Gauge Not Applicable, Included Components Lower Shelf, Assembly Fully Assembled, Door Type Bi-Folding, Frame Material Steel, Maximum Shelf Load Capacity 1525 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.