Zoro Homepage
This item is Discontinued.
Strong Hold Work Bench with Maple Top, Butcher Block, 60" W, 37" Height 53-361-MT

Work Bench with Maple Top, Butcher Block, 60" W, 37" Height (Discontinued)

  • Mfr # 53-361-MT
  • Zoro # G2131529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53-361-MT
Zoro #
G2131529
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Depth
36"
Height
37"
Top Thickness
1-3/4"
Overall Width
60 in
Overall Height
37 in
Overall Depth
36 in
Non-Metal Top Thickness
1 3/4 in

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Surface Material
Butcher Block
No. of Drawers
0
No. of Shelves
1
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Color
Gray
Gauge
12 ga.
Item
Work Bench with Maple Top
Includes
1 Adjustable Shelf and 3-Point Lock System
Cabinet Workbench Item
Cabinet Workbench
Number of Drawers
0
Assembly
Fully Assembled
Frame Material
Steel
Workbench/Workstation Item
Cabinet Workbench
Number of Shelves
1
Frame Construction
Welded Only
Included Components
Lower Shelf
Top Material
Butcher Block
Maximum Shelf Load Capacity
1650 lb
Overall Load Capacity
4,800 lb
Lock Type
Padlockable
Door Type
Standard/Hinged

Description

Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 36 in, Overall Height 37 in, Overall Load Capacity 4,800 lb, Overall Width 60 in, Top Metal Material Gauge Not Applicable, Included Components Lower Shelf, Assembly Fully Assembled, Door Type Standard/Hinged, Frame Material Steel, Lock Type Padlockable, Maximum Drawer Load Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.