This item is Discontinued.

This item is Discontinued.
Wood Screw, #8, 1-1/4 in, Black Oxide Finish, Phillips Drive (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X820NB
- Zoro #
- G704058007
- UPC #
- 841355099246
- Country of Origin
- China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/4 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Finish
- Black Oxide
- Item
- Wood Screw
Description
Features
- Asymmetrical thread pattern.
- Type '17' reduces wood splitting.
- Superior holding power.
- Counter sinking nibs for a flush finish.
- Material Application - Wood screws for interior wood applications.
- Family - Woodworking Screws.
- Black Oxide Coated.
- Size - 8 x 1.25 in.
- Box of 8 000.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.