This item is Discontinued.

Strong-Point Wood Screw, #10, Stainless Steel, Torx Drive XT1022SS

This item is Discontinued.

Strong-Point

Wood Screw, #10, Stainless Steel, Torx Drive (Discontinued)

Mfr # XT1022SS
Zoro # G904058166
Country of Origin China
Category Wood Screws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT1022SS
Zoro #
G904058166
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#10

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Stainless Steel
Interior/Exterior
Exterior
Item
Wood Screw

Description

Features
  • Star drive prevents cam out and stripping for improved driveability.
  • Superior penetration through a variety of woods.
  • High degree of corrosion resistance.
  • Type '17' reduces wood splitting.
  • Material Application - Exterior wood screws for outdoor applications.
  • Family - Stainless Steel Screws.
  • Coarse Thread.
  • Size - 10 x 2.50 in.
  • Box of 2 000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.