This item is Discontinued.

This item is Discontinued.
Wood Screw, #10, 4 in, W.A.R. Coated Stainless Steel Flat Head Torx Drive (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT1040W
- Zoro #
- G204058132
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Size
- #10
- Fastener Length
- 4 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Material
- Stainless Steel
- Finish
- W.A.R. Coated
- Interior/Exterior
- Exterior
- Item
- Wood Screw
Description
Features
- Star drive prevents cam out and stripping for improved driveability.
- Used for moderate corrosion applications.
- 0.0003 plating thickness.
- 180/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications. Designed to work with ACQ treated lumber.
- Family - Outdoor Screws.
- W.A.R. Coated.
- Coarse Thread.
- Size - 10 x 4 in.
- Box of 800.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.