Zoro Homepage
This item is Discontinued.
Simpson Strong Tie Expansion Screw Anchor, Lead 50 PK ESA50-G50

Expansion Screw Anchor, Lead 50 PK (Discontinued)

  • Mfr # ESA50-G50
  • Zoro # G0354094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESA50-G50
Zoro #
G0354094
UPC #
707392455806
Country of Origin
China

Dimensions

Screw Size
1/2-13
Internal Thread Size
1/2-13
Anchor Length
1 1/2 in
Anchor Drill Size
7/8 in
Anchor Dia.
7/8 in
Length
1-1/2"
Anchor Internal Thread Dia.
1/2 in
Drill Size
7/8"

Details

Item
Expansion Screw Anchor
Material
Lead
Min. Embedment
1 1/2 in
Ultimate Tension in 3000 PSI Concrete (Lb.)
1600
Use With
4XGE7
Application
For Use with Light Duty Concrete, Block, Brick, and Stone
Anchor Material
Lead
Expansion Anchor Type
Caulking Anchor

Description

Expansion Screw Anchor, Screw Size 1/2-13, Material Lead, Expansion Anchor Type Caulking Anchor, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.