Expansion Screw Anchor, Lead 100 PK (Discontinued)
- Mfr # ESA25-G100
- Zoro # G1559345
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESA25-G100
Zoro #
G1559345
UPC #
707392845003
Country of Origin
Multiple
Dimensions
Screw Size
1/4-20
Drill Size
1/2"
Length
7/8"
Internal Thread Size
1/4-20
Details
Item
Expansion Screw Anchor
Material
Lead
Min. Embedment
7/8 in
Use With
4XGE5
Ultimate Tension in 3000 PSI Concrete (Lb.)
760
Application
For Use with Light Duty Concrete, Block, Brick, and Stone
Meets/Exceeds
Meets Fed Spec A-A-1922A, Type 1
Description
Expansion Screw Anchor, Screw Size 1/4-20, Material Lead, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.