Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Winch, 1HP, 115VAC, Freespooling

  • Mfr # 25019

  • Zoro # G1561430


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Included Rope Length
25 ft
Mechanical Brake
Yes
Winch Gear Ratio
570:1
Winch Type
Pulling
Gear Type
Spur
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25019
Zoro #
G1561430
UPC #
00085077250190
Country of Origin
United States

Dimensions

Included Rope Length
25 ft
Overall Width
8 25/32 in
Overall Height
8 3/32 in
Overall Length
11 13/32 in
Manufacturers Warranty Length
1 yr
Included Rope Dia.
7/32 in
Control Pendant Cord Length
10 ft
Maximum Strap Width
2 in
Included Line Diameter
1/5 in
Maximum Line Length
25 ft
Controller Cord Length
10 ft
Maximum Line Diameter
1/5 in
Line Length
20 ft
Mfr. Warranty Length
1 yr Limited

Details

Item
Electric Winch
Mechanical Brake
Yes
Winch Gear Ratio
570:1
Winch Type
Pulling
Gear Type
Spur
Winch Gear Type
Spur
Rope Material
Wire
Pulley Block
No
Voltage Rating
115V AC
Motor HP
1 hp
Free Spooling Clutch Type
Lever
Series
5SY4
Clutch Release
Yes
1st Layer Line Speed
3.5 fpm
1st Layer Line Pull
2700 lb.
Full Load Amps
8 A
Drum Capacity for 1/4 In. Cable
68 ft
Electric Winch Item
Electric Winch
Clutch Type
Free Spooling Clutch
No Load Line Speed
18 fpm
Full Load Line Speed
3.5 fpm
Gear Ratio
570:1
1st Layer Load Capacity
2,700 lb
Voltage
120V AC
Color
Black
Operation
Pulling
Body Material
Carbon Steel
Compatible Line
Web Strap
Resistance Properties
Rust Resistant, Weather Resistant
Includes Brake
Brake Included
Controls
Handheld
Control Type
Manual Lever
Maximum Current
8 A
Included Components
Brake, Handle
Maximum Pulling Capacity
2,700 lb
Max Drum Capacity per Line Dia
68 ft per 1/4 in
Motor Horsepower
1 hp
Product Type
Electric Winch
Operating Voltage
120V AC

Description

Electric Winch, 1st Layer Line Speed 3.5 fpm, 1st Layer Load Capacity 2,700 lb, Operating Voltage 120V AC, Motor Horsepower 1 hp, Maximum Current 8 A, Gear Ratio 570:1, Gear Type Spur, Line Length 20 ft, Clutch Type Free Spooling Clutch, Control Type Manual Lever, Controls Handheld, Body Material Carbon Steel, Color Black, Compatible Line Web Strap, Controller Cord Length 10 ft, Maximum Drum Capacity per Line Diameter 68 ft per 1/4 in, Included Components Brake, Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.