Zoro Homepage

Electric Winch, 3/5HP, 12VDC

  • Mfr # SA12015DC

  • Zoro # G3690032


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
4,500 lb
Motor HP
0.6 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA12015DC
Zoro #
G3690032
UPC #
085077250459
Country of Origin
United States

Dimensions

Control Pendant Cord Length
10 ft
Overall Length
11 13/32 in
Overall Height
8 3/32 in
Included Rope Dia.
7/32 in
Overall Width
8 13/16 in
Included Rope Length
50 ft
Manufacturers Warranty Length
1 yr
Maximum Line Diameter
1/5 in
Line Length
50 ft
Included Line Diameter
1/5 in
Maximum Line Length
50 ft
Mfr. Warranty Length
1 yr Limited
Controller Cord Length
10 ft
Maximum Strap Width
2 in

Details

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
4,500 lb
Motor HP
0.6 hp
1st Layer Line Speed
2 fpm
Rope Material
Wire
Full Load Amps
70 A
Winch Gear Type
Spur
Item
Electric Winch
Pulley Block
Yes
Clutch Type
Free Spooling Clutch
Clutch Release
Yes
Winch Gear Ratio
570:1
Series
StrongArm
Free Spooling Clutch Type
Lever
No Load Line Speed
9 fpm
Gear Type
Spur
Gear Ratio
570:1
Full Load Line Speed
2.5 fpm
Drum Capacity for 1/4 In. Cable
68 ft
1st Layer Line Pull
4500 lb.
Mechanical Brake
Yes
Color
Black
Includes
Factory Installed Remote Control and Emergency Crank Handle
Operation
Pulling
Included Components
Brake, Handle
Includes Brake
Brake Included
Control Type
Manual Lever
Body Material
Carbon Steel
Maximum Current
70 A
Motor Horsepower
5/8 hp
Resistance Properties
Rust Resistant, Weather Resistant
Controls
Handheld
Product Type
Electric Winch
Maximum Pulling Capacity
4,500 lb
Compatible Line
Web Strap
Max Drum Capacity per Line Dia
68 ft per 1/4 in
Operating Voltage
12V DC
Voltage
12V DC

Description

Electric Winch, 1st Layer Line Speed 2 fpm, 1st Layer Load Capacity 4,500 lb, Operating Voltage 12V DC, Motor Horsepower 5/8 hp, Maximum Current 70 A, Gear Ratio 570:1, Gear Type Spur, Line Length 50 ft, Clutch Type Free Spooling Clutch, Control Type Manual Lever, Controls Handheld, Body Material Carbon Steel, Color Black, Compatible Line Web Strap, Controller Cord Length 10 ft, Maximum Drum Capacity per Line Diameter 68 ft per 1/4 in, Included Components Brake, Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.