Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Winch, 3/5HP, 12VDC

  • Mfr # SA5015DC

  • Zoro # G3635432


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
1,500 lb
Motor HP
0.6 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA5015DC
Zoro #
G3635432
UPC #
085077255560
Country of Origin
United States

Dimensions

Overall Height
8 1/8 in
Control Pendant Cord Length
10 ft
Overall Length
10 13/16 in
Included Rope Length
20 ft
Overall Width
8 3/16 in
Included Rope Dia.
3/16 in
Manufacturers Warranty Length
1 yr
Mfr. Warranty Length
1 yr Limited
Included Line Diameter
1/5 in
Maximum Strap Width
2 in
Controller Cord Length
10 ft
Maximum Line Diameter
1/5 in
Maximum Line Length
20 ft
Line Length
20 ft

Details

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
1,500 lb
Motor HP
0.6 hp
1st Layer Line Speed
9 fpm
Rope Material
Wire
Full Load Amps
70 A
Winch Gear Type
Spur
Item
Electric Winch
Gear Ratio
189:1
Clutch Type
Free Spooling Clutch
Clutch Release
Yes
Free Spooling Clutch Type
Lever
No Load Line Speed
35 fpm
Winch Gear Ratio
189:1
1st Layer Line Pull
1500 lb.
Mechanical Brake
Yes
Drum Capacity for 1/4 In. Cable
56 ft
Pulley Block
No
Series
StrongArm
Full Load Line Speed
4.0 fpm
Gear Type
Spur
Color
Black
Includes
Factory Installed Remote Control and Emergency Crank Handle
Includes Brake
Brake Included
Maximum Pulling Capacity
1,500 lb
Controls
Handheld
Motor Horsepower
5/8 hp
Control Type
Manual Lever
Operation
Pulling
Product Type
Electric Winch
Body Material
Carbon Steel
Included Components
Brake, Handle
Max Drum Capacity per Line Dia
56 ft per 1/4 in
Maximum Current
70 A
Compatible Line
Web Strap
Resistance Properties
Rust Resistant, Weather Resistant
Operating Voltage
12V DC
Voltage
12V DC

Description

Electric Winch, 1st Layer Line Speed 9 fpm, 1st Layer Load Capacity 1,500 lb, Operating Voltage 12V DC, Motor Horsepower 5/8 hp, Maximum Current 70 A, Gear Ratio 189:1, Gear Type Spur, Line Length 20 ft, Clutch Type Free Spooling Clutch, Control Type Manual Lever, Controls Handheld, Body Material Carbon Steel, Color Black, Compatible Line Web Strap, Controller Cord Length 10 ft, Maximum Drum Capacity per Line Diameter 56 ft per 1/4 in, Included Components Brake, Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.